This product requires certification to purchase.

60W 1-Light Candelabra Base Incandescent Wall Mount Lantern in Rubbed Bronze

Kichler Lighting

South Hope 60W 1-Light Candelabra Base Incandescent Wall Mount Lantern in Rubbed Bronze

  • Fast #
  • Part #KK49474RZ
  • Item #4445930
  • Manufacturer Part #49474RZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

South Hope 60W 1-Light Candelabra Base Incandescent Wall Mount Lantern in Rubbed Bronze

  • Fast #
  • Part #KK49474RZ
  • Item #4445930
  • Manufacturer Part #49474RZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Rubbed Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
South Hope
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
6-1/4 in
Diameter:
5-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
11-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
UPC:
783927391924
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
5-1/2 in