100W 1-Light 17-3/4 in. Outdoor Wall Sconce in Distressed Black
Springfield 100W 1-Light 17-3/4 in. Outdoor Wall Sconce in Distressed Black
Frequently Purchased Together
Product Details
Product Details
- The 17.75" 1 light outdoor wall sconce from the Springfield collection offers classic style with a weathered effect
- The hammered-look metal and distressed black finish give each fixture texture and character, while the seeded glass softly diffuses the light
Specifications
- ADA Compliant:
- No
- Collection:
- Springfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 7-1/2 in