63W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel
Spyn 63W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.21, 0.53
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5056 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Spyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1600
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 162
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 63 W
- Width:
- 52 in