42 in. 48W 5-Blade LED Ceiling Fan in Brushed Nickel
Starkk™ 42 in. 48W 5-Blade LED Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- This transitional Starkk LED ceiling fan in satin highlights clean, strong lines making a perfect fit for your decor
- Includes black / silver reversible fan blades
- Constructed from steel
- Includes an etched cased frosted glass shade
- Fan is controllable by a pull chain (included)
- Includes a 4.5" downrod
- Integrated dimmable LED lighting
- Uses a standard 47 watt AC motor
- UL and CUL rated for dry locations
- Covered under a limited lifetime warranty
Specifications
- AMP:
- 0.39, 0.21
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3482 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Walnut
- Collection:
- Starkk™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 42 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14-3/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 215
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 42 in