75 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Swiss Passport 75 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Tannery Bronze/
- Safety Rated: ETL_Dry
- Additional Shade Information: ETCHED WHITE
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Swiss Passport
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 15 in