This product requires certification to purchase.

31W 6-Blade Ceiling Fan with 60 in. Blade Span in Olde Bronze

Kichler Lighting

Szeplo Patio 31W 6-Blade Ceiling Fan with 60 in. Blade Span in Olde Bronze

  • Fast #
  • Part #KK300300OZ
  • Item #7281491
  • Manufacturer Part #300300OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Szeplo Patio 31W 6-Blade Ceiling Fan with 60 in. Blade Span in Olde Bronze

  • Fast #
  • Part #KK300300OZ
  • Item #7281491
  • Manufacturer Part #300300OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Weathered Steel Powder Coat/Satin Black/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: ETL_Wet
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 165MM , Light Kit Included , Blade Span 60
  • Requires Certification
  • Green


Specifications

AMP:
0.50, 0.06
Blade Pitch:
13°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
7308 ft3/min
Ceiling Fan Blade Finish:
Olde Bronze
Collection:
Szeplo Patio
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Color Temperature:
3000
Control Type:
Wall Control
Diameter:
60 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Glass Type:
Clear Polycarbonate
Height:
16-1/4 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Length:
60 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Material:
Steel
Number of Blades:
6
Number of Lights:
1
RPM:
140
UL Listed:
No
UPC:
783927511735
Volts:
120V
Watts:
17 W
Width:
60 in