31W 6-Blade LED Ceiling Fan with 60 in. Blade Span in Satin Black
Szeplo Patio 31W 6-Blade LED Ceiling Fan with 60 in. Blade Span in Satin Black
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Weathered Steel Powder Coat/Satin Black/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Safety Rated: ETL_Wet
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 165MM , Light Kit Included , Blade Span 60
-
Green
Specifications
- AMP:
- 0.50, 0.06
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7308 ft3/min
- Ceiling Fan Blade Finish:
- Satin Black
- Collection:
- Szeplo Patio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Clear Polycarbonate
- Height:
- 16-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Steel, Plastic
- Material Type:
- Polycarbonate
- Number of Blades:
- 6
- Number of Lights:
- 1
- RPM:
- 140
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 60 in