150W 1-Light Medium E-26 Incandescent Outdoor Pendant in Olde Bronze
Tangier 150W 1-Light Medium E-26 Incandescent Outdoor Pendant in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR SEEDED
Specifications
- Collection:
- Tangier
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 9-1/2 in