52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Black
Tide 52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Black
Frequently Purchased Together
Product Details
Product Details
- With this tide ceiling fan, you'll achieve the cosmopolitan look you desire for your luxe updated traditional outdoor space
- Includes a 4-inch integrated, dimmable 3000K LED light, delivering ambient light to the room
- Its 65K cool touch Handheld full function control system lets you dim the light, choose from 3 speeds, and select forward or reverse
- With a subtle sheen, satin black is an elegant neutral finish that adds refinement to any setting
- A stainless steel body and lightweight ABS blades give you maximum airflow, ideal for long-term, outdoor use in harsh environments
- Designed for outdoor use in areas with direct exposure to water like pergolas, lanais, open porches and uncovered kitchens
- AC motor fans are simple to install, pair to controls, and easily compatible with a variety of optional accessories
- Its 90 Color Rendering Index (CRI) brings out your room’s colors
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Weathered Medium Oak
- Collection:
- Tide
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 14 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- Material:
- Stainless Steel, Plastic, Glass
- Material Type:
- ABS
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 142
- Volts:
- 120V
- Watts:
- 17 W