34 x 58 in. 60W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass
Tolani™ 34 x 58 in. 60W 6-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Additional stem 2999BNB
- Tolani was designed to modernize the familiar, bringing an elegance perfect for the updated traditional home
- There's more to the Tolani 6 light chandelier than you might think
- Look closer, and you'll notice the gentle ribbing in the brushed natural brass center column and the broken apart wagon wheel base
- These simple, trendy details produce a luxurious result
- Declare your love of all things gorgeous and hang this Tolani in your kitchen, dining room, living room, family room, or bedroom
- Takes six E12 up to 60W candelabra bulbs or equivalent LED bulbs
- For a more a modern art deco look, use globe bulbs (bulbs not included)
- Tolani offers a general, ambient lighting that you'll love
Specifications
- Collection:
- Tolani™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Natural Brass
- Depth:
- 34 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 58 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927001670
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 34 in