100W 1-Light Medium E-26 Incandescent Pendant Light in Character Bronze
Topiary 100W 1-Light Medium E-26 Incandescent Pendant Light in Character Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Topiary collection draws inspiration from the flowing line work seen in vintage planters
- 36 in
- Influenced by nature, elegant by design, Topiary's heirloom feel vibes with your vintage lifestyle
- A warm gold-toned base complemented by randomized pattern of darker spots gives character bronze the look of aged cast bronze
- Opal glass shade is reminiscent of Depression-era milk glass to illuminate in nostalgic beauty
- Fixture measures 10.0-in diameter x 17.8-in height and includes multiple stems to adjust its height up to 56.5-in
- Install Topiary pendants over your kitchen island, in a nook, or on either side of your bed
- Takes one medium A19 up to 100 W bulb or equivalent LED bulb (bulb not included)
- Topiary's ambient lighting creates the foundation for illumination that every space needs
- Dimmable when used with dimmer switch (sold separately). When using an LED bulb, see bulb dimming specifications
Specifications
- Collection:
- Topiary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Character Bronze
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Glass, Steel
- Minimum Height:
- 20-1/2 in
- Number of Lights:
- 1
- Overall Height:
- 56-1/2 in
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-1/4 in