60W 2-Light 9-3/4 in. Wall Sconce in Champagne Bronze
Torche 60W 2-Light 9-3/4 in. Wall Sconce in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Torche 2 light wall sconce is the ideal accent for any room. Its subtle, fine-ribbed detailing is inspired by the soft modern aesthetics of classic hardware. Torche easily complements a variety of styles
- Effortlessly modernize your space with soft, trendy lighting
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Modernize space by pairing with globe-shaped bulbs (not included)
- Mount horizontally or vertically
- Perfect in your entryway, flanking your fireplace, bed or vanity; use in multiples along a hallway
- Takes two E26 up to 60W G25 bulbs or equivalent LED bulbs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Torche
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4 in
- Dimmable:
- Yes
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927034920
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 60 W
- Width:
- 5 in