This product requires certification to purchase.

60W 3-Light Outdoor Pendant in Londonderry

You last purchased this on
 
Kichler Lighting

Tournai 60W 3-Light Outdoor Pendant in Londonderry

  • Fast #
  • Part #KK9855LD
  • Item #4135650
  • Manufacturer Part #9855LD
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Tournai 60W 3-Light Outdoor Pendant in Londonderry

  • Fast #
  • Part #KK9855LD
  • Item #4135650
  • Manufacturer Part #9855LD
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Londonderry Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Londonderry/Textured Black/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

Collection:
Tournai
Color Finish Category:
Browns
Color Finish Name:
Londonderry
Diameter:
12 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
24-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
12 in