This product requires certification to purchase.

2-Light LED Bath Light in Polished Chrome

Kichler Lighting

Trinsic 2-Light LED Bath Light in Polished Chrome

  • Fast #
  • Part #KK45657CHLED
  • Item #7063958
  • Manufacturer Part #45657CHLED
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Trinsic 2-Light LED Bath Light in Polished Chrome

  • Fast #
  • Part #KK45657CHLED
  • Item #7063958
  • Manufacturer Part #45657CHLED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/
  • Can be Mounted Vertically or Horizontally
  • Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED WHITE
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Trinsic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
3-1/2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
1551
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
2
UL Listed:
No
UPC:
783927492287
Volts:
120V
Watts:
23 W
Width:
22 in