This product requires certification to purchase.

34.9W 1-Light 12 in. Wall Sconce in Brushed Nickel

Kichler Lighting

Trinsic™ 34.9W 1-Light 12 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK45656NILED
  • Item #8129799
  • Manufacturer Part #45656NILED
3.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Trinsic™ 34.9W 1-Light 12 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK45656NILED
  • Item #8129799
  • Manufacturer Part #45656NILED
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The LED wall sconce of the Trinsic™ collection is an intricate, yet subtle aesthetic to complement any modern bath with Satin Etched White glass and a unique criss-cross design in a nickel finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Trinsic™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Satin Etched, Frosted
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
500
Material:
Glass, Steel
Number Of Hours:
40000 h
Number of Lights:
1
Power Source:
Electric
UPC:
783927603027
Volts:
110/120V
Wall Sconce Type:
Upward Arm
Watts:
34.9 W
Width:
4-1/2 in