This product requires certification to purchase.

2-Light Bath Light in Polished Chrome

Kichler Lighting

Tully 2-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KK45150CH
  • Item #4882143
  • Manufacturer Part #45150CH
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Tully 2-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KK45150CH
  • Item #4882143
  • Manufacturer Part #45150CH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean and sleek, the geometric design of the Tully is a simply sophisticated addition for any soft modern space. As versatile as it is beautiful, the Tully's creates a soft, ambient glow and is removeable for ease of cleaning and replacement
  • Tully's contemporary look and sleek, geometric design works well in soft modern environments
  • A great addition over a vanity
  • Constructed of steel
  • Fixture includes satin etched opal glass shades
  • Requires (2) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Can be mounted to provide ambient or down lighting
  • Rated for installation in damp locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tully
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-3/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
6-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
UL Listed:
No
UPC:
783927440370
Volts:
120V
Watts:
100 W
Width:
15 in