60W 3-Light Medium E-26 Vanity Fixture in Black
Tully 60W 3-Light Medium E-26 Vanity Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Dimmable when used with dimmer switch (sold separately)
- Removable glass for ease of cleaning and replacement
- Takes 3 100W bulbs or LED equivalent bulbs (bulbs not included)
- Wall mount up or down for different looks or to meet your unique needs and style
- A great addition over a vanity
- The satin-etched cased opal glass creates a soft, ambient glow
- Tully's contemporary look and sleek, geometric design works well in soft modern environments
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tully
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Width:
- 24 in