Under Cabinet/Task Lighting in Clear
Under Cabinet/Task Lighting in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tape to supply lead terminal block connector comes with 6’ of #18 supply lead wire already affixed so you can save a step in connecting the tape back to the power supply
- Offering a small profile, standard size screws (no specialty tools) and clear material for a connections that lasts
- Works well with 4T and 6T dry tape light and variety of TE series extruded channels (excluding ultra high output, RGB, and damp tape)
- Designed with robust, clear connector material so light can pass through, allowing for even distribution and minimal shadowing
- This connector can only be used with Kichler® Class 2, 12V and 24V DC power supplies and accessories
- What's in the box? connector, 3M tape and Instructions
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Length:
- 1/2 in
- Material:
- Plastic
- Volts:
- 12/24V
- Width:
- 1/2 in