55W 3-Blade Ceiling Fan with 52 in. Blade Span in Brushed Nickel
Vassar™ 55W 3-Blade Ceiling Fan with 52 in. Blade Span in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/White/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Safety Rated: CSA UL Listed Dry
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 153MM X 17MM , Light Kit Included , Blade Span 52
Specifications
- AMP:
- 0.52, 0.27
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4811 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Walnut
- Collection:
- Vassar™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 182
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 52 in