This product requires certification to purchase.

55W 3-Blade LED Ceiling Fan with 52 in. Blade Span in Textured White

You last purchased this on
 
Kichler Lighting

Vassar™ 55W 3-Blade LED Ceiling Fan with 52 in. Blade Span in Textured White

  • Fast #
  • Part #KK330002WH
  • Item #7282161
  • Manufacturer Part #330002WH
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Vassar™ 55W 3-Blade LED Ceiling Fan with 52 in. Blade Span in Textured White

  • Fast #
  • Part #KK330002WH
  • Item #7282161
  • Manufacturer Part #330002WH
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/White/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 153MM X 17MM , Light Kit Included , Blade Span 52
  • Requires Certification

Specifications

AMP:
0.52, 0.27
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4811 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Vassar™
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Height:
15 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Material:
Steel
Number of Blades:
3
Number of Lights:
1
RPM:
182
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
52 in