This product requires certification to purchase.

54 in. 3-Blade Indoor Ceiling Fan in Matte White

You last purchased this on
 
Kichler Lighting

Volos 54 in. 3-Blade Indoor Ceiling Fan in Matte White

  • Fast #
  • Part #KK300154MWH
  • Item #10022444
  • Manufacturer Part #300154MWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Volos 54 in. 3-Blade Indoor Ceiling Fan in Matte White

  • Fast #
  • Part #KK300154MWH
  • Item #10022444
  • Manufacturer Part #300154MWH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A clean, modern design ideal for rooms with lower ceilings, the Volos collection complements modern Scandinavian environments
  • Steel body and ABS blades are ideal for long-term use
  • Wall control allows you to easily dim the light and choose from 3 speeds to adjust the air flow
  • AC motor fans are simple to install and pair to controls and are easily compatible with a variety of optional accessories
  • Brushed nickel/matte white/satin black/satin natural bronze
  • Features a uni-pack with universal bowl LED light kit
  • Comes with reversible blades for design flexibility
  • Features a pull chain design for easy 3-speed adjustments
  • Equipped with a frosted, white etched opal glass diffuser for soft illumination around the room
  • Offering a step up from a standard ceiling fan motor for improved air performance
  • Requires Certification

Recommended Accessories


Specifications

AMP:
0.51
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
4247 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Volos
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Temperature:
3000
Control Type:
Wall Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
10-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Hugger Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Scandinavian
Lumens:
1400
Lumens per Watt:
82
Material:
Steel, Plastic
Material Type:
ABS, Polycarbonate
Number Of Hours:
40000 h
Number of Blades:
3
Number of Lights:
1
RPM:
177
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
17 W
Width:
48 in