54 in. 3-Blade Indoor Ceiling Fan in Satin Black
Volos 54 in. 3-Blade Indoor Ceiling Fan in Satin Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A clean, modern design ideal for rooms with lower ceilings, the Volos collection complements modern Scandinavian environments
- Steel body and ABS blades are ideal for long-term use
- Wall control allows you to easily dim the light and choose from 3 speeds to adjust the air flow
- AC motor fans are simple to install and pair to controls and are easily compatible with a variety of optional accessories
- Brushed nickel/matte white/satin black/satin natural bronze
Recommended Accessories
Specifications
- AMP:
- 0.51
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4247 ft3/min
- Ceiling Fan Blade Finish:
- Satin Black
- Collection:
- Volos
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 10-2/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Hugger Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Scandinavian
- Lumens:
- 1400
- Lumens per Watt:
- 82
- Material:
- Steel, Plastic
- Material Type:
- ABS, Polycarbonate
- Number Of Hours:
- 40000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 177
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 48 in