57W 1-Light 3-Blade LED Ceiling Fan in Satin Natural Bronze
Volos 57W 1-Light 3-Blade LED Ceiling Fan in Satin Natural Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.23, 0.48
- Blade Span:
- 48 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3941 ft3/min
- Ceiling Fan Blade Finish:
- Satin Natural Bronze
- Collection:
- Volos
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Depth:
- 7-17/20 in
- Diameter:
- 7-17/20 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 10-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 226
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 57 W
- Width:
- 48 in