16 x 19-3/4 in. 75W 1-Tier 5-Light Incandescent Contemporary Chandelier in Black
Winslow™ 16 x 19-3/4 in. 75W 1-Tier 5-Light Incandescent Contemporary Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Winslow™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 19-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Seeded Clear
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 19-3/4 in x 16 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 19-3/4 in