This product requires certification to purchase.

225W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Winslow™ 225W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK44029NI
  • Item #7554732
  • Manufacturer Part #44029NI
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Winslow™ 225W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK44029NI
  • Item #7554732
  • Manufacturer Part #44029NI
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Winslow™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
18 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Seeded Clear
Height:
15-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Width:
18 in