60W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel
Winslow™ 60W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Glass Can be Installed Up or Down
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR SEEDED
Specifications
- ADA Compliant:
- No
- Collection:
- Winslow™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Diameter:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 75 W
- Width:
- 4-3/4 in