This product requires certification to purchase.

75W 1-Light 9-1/4 in. Wall Sconce in Black

You last purchased this on
 
Kichler Lighting

Winslow 75W 1-Light 9-1/4 in. Wall Sconce in Black

  • Fast #
  • Part #KK45910BK
  • Item #8129724
  • Manufacturer Part #45910BK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Winslow 75W 1-Light 9-1/4 in. Wall Sconce in Black

  • Fast #
  • Part #KK45910BK
  • Item #8129724
  • Manufacturer Part #45910BK
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The modern Winslow 1-light wall sconce in a Black finish with clear seeded glass shade pair beautifully with the linear arms, bringing light and dimension to a space
  • Offers a classic design that works well with industrial and transitional décor
  • Can be installed with glass up or down
  • The 1 light Winslow wall sconce is perfect in a bedroom, hallway or closet
  • Takes one medium E26 up to 75W bulb equivalent
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Winslow
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
75 W
Width:
4-3/4 in