75W 1-Light Medium E-26 Incandescent Mini Pendant in Brushed Nickel
Winslow™ 75W 1-Light Medium E-26 Incandescent Mini Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Update your space with the clean, classic, early-electric look of the Winslow. A focal piece that's sure to be all the rage, the Winslow easily jazzes up luxe industrial lifestyles. Winslow filters light beautifully and the shade is removeable for ease of cleaning or replacement. Plus, it offers an exciting contrast to light walls and is easy to coordinate with other lighting, hardware, and plumbing fixtures
- Inspired by the early electric look, Winslow's lamping makes it the perfect addition to luxe, industrial lifestyles
- Install over a kitchen, bar, or laundry sink - great in multiples for over kitchen or bar islands
- Constructed of steel
- Fixture includes a clear seedy glass shade
- Can be installed on vaulted ceilings
- Requires (1) medium (E26) 60 watt bulb (not included)
- Capable of being dimmed
- Includes (3) 12" downrods
- Rated for installation in dry locations
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Winslow™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4 in
- Diameter:
- 4-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Minimum Height:
- 10 in
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/4 in