75W 1-Light Medium E-26 Incandescent Pendant Light in Black
Winslow™ 75W 1-Light Medium E-26 Incandescent Pendant Light in Black
Frequently Purchased Together
Product Details
Product Details
- Offers a classic design that works well with industrial and transitional decor
- The 1 light Winslow mini pendant can be used above a kitchen sink or table or in multiples over a kitchen island
- Takes one medium E26 up to 75W bulb equivalent
- The clear seeded glass provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
- Vintage filament bulbs (4071CLR) can also be used
Specifications
- ADA Compliant:
- No
- Collection:
- Winslow™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 46 in
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/4 in