75W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture
Winslow™ 75W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Winslow™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 8-1/2 in