This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Black

You last purchased this on
 
Kichler Lighting

Winslow™ 75W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45885BK
  • Item #8130119
  • Manufacturer Part #45885BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Winslow™ 75W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45885BK
  • Item #8130119
  • Manufacturer Part #45885BK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Winslow 2 light vanity light with clear seeded glass in black finish uses a 75 watt (max.) bulb equivalent and measures 12.75 in width with a body height of 9.25 in
  • Offers a classic design that works well with industrial and transitional decor
  • Can be installed with glass up or down
  • The 2 light Winslow vanity light is perfect above vanity mirror in a bathroom or powder room
  • Takes two medium E26 up to 75W bulb equivalent
  • The clear seeded glass provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
  • Vintage filament bulbs (4071CLR) can also be used
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Winslow™
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Seeded
Height:
9-1/4 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
2
Volts:
120V
Watts:
75 W
Width:
12-3/4 in