This product requires certification to purchase.

75W 3-Light Medium E-26 Incandescent Vanity Fixture in Black

Kichler Lighting

Winslow™ 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Black

  • Fast #
  • Part #KK45886BK
  • Item #8130158
  • Manufacturer Part #45886BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Winslow™ 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Black

  • Fast #
  • Part #KK45886BK
  • Item #8130158
  • Manufacturer Part #45886BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Additional Finishes': Brushed Nickel/Olde Bronze/Black
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Winslow™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Seeded
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
No
UPC:
783927574556
Volts:
120V
Watts:
75 W
Width:
21-1/2 in