15-1/4 x 15 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Wynberg 15-1/4 x 15 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Fully covered under Kichler’s 1-year limited warranty
- Features a Bowl shaped Glass shade
- Fixture sends illumination in a downward direction
- Dimmable
- Sturdy mounting assembly keeps fixture firmly placed
Specifications
- ADA Compliant:
- No
- Collection:
- Wynberg
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 15-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in