150W 1-Light Medium E-26 Incandescent Pendant Light in Black
Zailey™ 150W 1-Light Medium E-26 Incandescent Pendant Light in Black
Frequently Purchased Together
Product Details
Product Details
- Offers an industrial design that works well with contemporary and transitional decor
- The 1 light Zailey pendant can be used in above a small kitchen table or in multiples above a kitchen island
- Takes one medium E26 up to 150W bulb equivalent
- The metal shade provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
Specifications
- Collection:
- Zailey™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal, Steel
- Number of Lights:
- 1
- Overall Height:
- 115 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 15-3/4 in