This product requires certification to purchase.

150W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

You last purchased this on
 
Kichler Lighting

Zailey™ 150W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK52153NBR
  • Item #8129774
  • Manufacturer Part #52153NBR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Zailey™ 150W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK52153NBR
  • Item #8129774
  • Manufacturer Part #52153NBR
5 out of 5 Customer Rating

X Points
Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Offers an industrial design that works well with contemporary and transitional decor
  • The 1 light Zailey pendant can be used in above a small kitchen table or in multiples above a kitchen island
  • Takes one medium E26 up to 150W bulb equivalent
  • The metal shade provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It's a beautiful light source in your living space
  • Requires Certification

Specifications

Collection:
Zailey™
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
15-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
12-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
Overall Height:
115 in
Volts:
120V
Watts:
150 W
Width:
15-3/4 in