This product requires certification to purchase.

100W 1-Light A21 E26 Pendant Light in Black

Kichler Lighting

Zailey 100W 1-Light A21 E26 Pendant Light in Black

  • Fast #
  • Part #KK52152BK
  • Item #8130135
  • Manufacturer Part #52152BK
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Zailey 100W 1-Light A21 E26 Pendant Light in Black

  • Fast #
  • Part #KK52152BK
  • Item #8130135
  • Manufacturer Part #52152BK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Requires Certification

Specifications

Collection:
Zailey
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
11-1/2 in
Diameter:
11-1/2 in
Dimmable:
No
ETL Listed:
Yes
Height:
9 in
Installation Type:
Cord Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Soft
Material:
Steel
Number of Lights:
1
UPC:
783927601320
Volts:
120V
Watts:
100 W
Width:
11-1/2 in