13 in. 24W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Zeo 13 in. 24W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When there's no room for shadows or dark spots, you can count on Kichler's 13 inch Zeo 3000K LED to deliver the optimal lighting performance you need
- Utilizing edge lit technology, Zeo's optical diffuser completely fills with light, assuring maximum light distribution with no dark edges
- This ceiling light features a round shape and brushed nickel finish
- Perfect for ambient or task lighting in residential or light commercial spaces
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Zeo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 1 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1500
- Lumens per Watt:
- 62
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927550291
- Volts:
- 120V
- Watts:
- 24 W