7 in. 14.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Zeo 7 in. 14.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/White/
- Safety Rated: ETL_Wet
- Additional Shade Information: WHITE ACRYLIC
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- Collection:
- Zeo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Height:
- 1 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 820
- Lumens per Watt:
- 57
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 14.5 W