120V Battery Smoke Alarm in White
120V Battery Smoke Alarm in White
Frequently Purchased Together
Product Details
Product Details
- Battery backup, 9V alkaline
- Ionization smoke sensor
- Hush® feature allows you to silence nuisance alarms
- Front load battery door
- Low battery alert
- UL listed
- New 360° mounting plate with tamper resistance
Specifications
- ADA Compliant:
- No
- Battery Size:
- 9V
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Diameter:
- 5-3/5 in
- Height:
- 1-5/8 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Smoke Alarm
- Smart Home Enabled:
- Yes
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 0.5 lb