9V Battery Powered Smoke Alarm in White
This product has been replaced by
Manufacturer Part #21031447
9V Battery Powered Smoke Alarm in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1344-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Red, normal operation LED
- Easy installation - no wiring required
- Battery operated (9v battery included) - provides continuous protection even during power failures
- Flashing LED - indicates alarm is receiving power
- Test button - verifies battery and alarm operation
- Low battery indicator - chirps when battery needs replacement
- Up to 85% relative humidity (RH) range
Specifications
- ADA Compliant:
- No
- Battery Size:
- 9V
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-3/4 in
- Diameter:
- 5 in
- Height:
- 1-3/4 in
- Power Source:
- Battery
- Product Type:
- Battery Operated Smoke Alarm
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 9V
- Weight:
- 0.62 lb