Alkaline Battery Carbon Monoxide Alarm in White
Alkaline Battery Carbon Monoxide Alarm in White
Frequently Purchased Together
Product Details
Product Details
- Battery backup, 9V
- Electrochemical sensor
- Interconnect
- Ten year alarm life
- UL listed
- Eliminates battery installation time and keeps battery fresh.
- Allows for fast installation and perfect alignment.
- Installs quickly with Snap-On harness.
- Reduces nuisance alarms. Sealed to protect sensor from contaminants prior to installation.
- To deter battery and alarm theft.
Specifications
- Application:
- Residential
- Battery Type:
- Alkaline
- CE Approved:
- No
- Color Finish Name:
- White
- Diameter:
- 5-3/4 in
- Power Source:
- AC, Battery
- UL Listed:
- Yes
- Volts:
- 120V