This product requires certification to purchase.

Battery Powered Smoke & Carbon Monoxide Alarm

This product has been replaced by

DETECT COMB SMOK & CARBON MONOXIDE ALARM AA BATTERY POWERED 1 PACK
Kidde Smoke and Carbon Monovide Alarm, AA Battery Powered
Manufacturer Part #21031502
You last purchased this on
 
Kidde

Battery Powered Smoke & Carbon Monoxide Alarm

  • Fast #
  • Part #K21032249
  • Item #10041377
  • Manufacturer Part #21032249
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DETECT COMB SMOK & CARBON MONOXIDE ALARM AA BATTERY POWERED 1 PACK
Kidde Smoke and Carbon Monovide Alarm, AA Battery Powered
Manufacturer Part #21031502
Kidde

Battery Powered Smoke & Carbon Monoxide Alarm

  • Fast #
  • Part #K21032249
  • Item #10041377
  • Manufacturer Part #21032249
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-in-1 Detection - Smoke detector-carbon monoxide detector combo alerts you to both smoke and CO in a single device
  • Easy install mounting bracket (included) for quick installation in 4 orientations
  • Self-Testing - Smoke and carbon monoxide detector uses internal, self-testing components that are always checking to ensure the device is operating as expected (not a substitute for weekly manual testing)
  • Photoelectric smoke sensor detects visible fire particles associate with slow, smoldering fires sooner than an ionization sensor
  • Electrochemical sensor detects carbon monoxide & remains stable during humidity changes & unstable temperatures
  • 2-AA alkaline batteries power the detector
  • One-Touch button activates the Hush feature to temporarily silence nuisance alarms, tests the detector's electronics & verifies proper operation, & silences low battery chirp for up to 24 hours, maximum of 7 days
  • End of life chirp alerts user to replace the smoke detector-carbon monoxide detector combo after 10 years of operation
  • An 85-decibel alarm will sound when the smoke and CO alarm senses a smoke or carbon monoxide hazard
  • LED warning indicators alert you to various status: green = normal operation, amber = operating error, and red = smoke, fire or carbon monoxide event
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Battery Size:
AA
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Depth:
1-93/100 in
Diameter:
4-19/20 in
Height:
4-19/20 in
Length:
4-19/20 in
Power Source:
Battery
Product Type:
Combination Smoke and Monoxide Detector
Smart Home Enabled:
No
Temperature Range:
40 to 100 Deg F (4.4 to 37.8 Deg C)
UL Listed:
UL 217/UL 2034
Weight:
0.53 lb
Width:
4-19/20 in