Carbon Monoxide Alarm
Carbon Monoxide Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 333-
Pick Up: 23 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Electrochemical sensor
- Battery lockout system -deters covering battery compartment without installation of batteries
- Slide-out battery door cover -gives immediate access to batteries
- Test/reset button - tests the unit for proper operation - resets the carbon monoxide alarm
- Low battery signal -alerts user when the battery needs to be replaced
- Green LED - flashes every 30 seconds to indicate the unit is operating properly
- Event memory - if the unit has detected CO concentrations of 100 ppm or greater, the green LED will flash every ten seconds
- Battery operated (2AA’s included) - provides protection during power outage
- Red LED - when a dangerous level of carbon monoxide is detected the red LED will pulse and a loud alarm pattern will sound. The carbon monoxide alarm pattern is 4 short beeps, followed by 5 seconds of silence, followed by 4 short beeps with a corresponding red LED flash
Specifications
- Application:
- Alarm Systems
- Battery Size:
- AA
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 2-3/4 in
- Length:
- 4-1/2 in
- Power Source:
- Battery
- Temperature Rating:
- 100
- UL Listed:
- Yes
- Volts:
- 1.5V