This product requires certification to purchase.

Hard-Wired Firex Smoke Alarm with AA Backup Battery

You last purchased this on
 
Kidde

Firex Hard-Wired Firex Smoke Alarm with AA Backup Battery

  • Fast #
  • Part #K21033081
  • Item #10663871
  • Manufacturer Part #21033081
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kidde

Firex Hard-Wired Firex Smoke Alarm with AA Backup Battery

  • Fast #
  • Part #K21033081
  • Item #10663871
  • Manufacturer Part #21033081
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 2 AA Replaceable Batteries: Provides power even during short-term power outages for extra peace of mind. Change replaceable batteries every 6 months, or when you hear the low battery chirp.
  • Interconnected Alarms: When one alarm sounds, they all sound, so you never miss an emergency and can get out faster.
  • Self-testing Alarms: For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation: Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications: This alarm beeps to remind you it’s time to replace it 10 years after it is powered
  • Requires Certification

Documents


Specifications

Battery Size:
AA
Battery Type:
Alkaline
Collection:
Firex
Color Finish Name:
White
Decibel Rating (dB):
85 db
Depth:
1-22/25 in
Diameter:
5 in
Height:
5 in
Length:
5 in
Material:
Plastic
Power Source:
Battery
Product Type:
Smoke Alarm
Size:
5 in
Temperature Range:
40 to 100 Deg F
Temperature Rating:
100
UL Listed:
Yes
Volts:
120V
Weight:
0.604 lb
Width:
5 in