Hardwired Smoke & Carbon Monoxide Alarm Interconnectable With AA Battery Backup
This product has been replaced by
Manufacturer Part #21033083
Hardwired Smoke & Carbon Monoxide Alarm Interconnectable With AA Battery Backup
Product Details
Product Details
- Smart Interconnect™- Interconnects up to 24 Kidde devices (of which 18 can be initiating)
- Front loading battery door - replace the backup batteries without disconnecting from mounting bracket
- Battery lockout system - the battery door will not close unless the batteries are properly installed
- Alarm tamper resist - helps deter from tampering and theft
- Adjustable mounting bracket - makes installation fast and easy
- Peak level memory - announces "carbon monoxide previously detected" if alarm has detected a co level of 100ppm or higher since it was last reset
- Hush™ Feature - Silences nuisance alarms for approximately 9 minutes. (Smoke must be present before Hush™ is activated)
- Ionization sensor technology - ideal for detecting fast flaming and other types of fires
- Green LED - Illuminates to indicate the unit is receiving AC power, Flashes once every 60 seconds to indicate battery only mode
- Red LED - when a dangerous level of smoke or carbon monoxide is detected the red LED will flash
Specifications
- ADA Compliant:
- No
- AMP:
- 0.045
- BAA Compliant:
- No
- Battery Size:
- AA
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-4/5 in
- Diameter:
- 5-3/5 in
- Height:
- 4-19/20 in
- Length:
- 4-19/20 in
- Power Source:
- AC, Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F (4.4 to 37.8 Deg C)
- UL Listed:
- UL 217/UL 2034
- Volts:
- 120V
- Weight:
- 0.75 lb
- Width:
- 4-19/20 in