This product requires certification to purchase.

Keysafe Slimline 2 Key Pushbutton Safe? in Titanium

You last purchased this on
 
Kidde

Keysafe Slimline 2 Key Pushbutton Safe? in Titanium

  • Fast #
  • Part #K001170
  • Item #7346327
  • Manufacturer Part #001170
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kidde

Keysafe Slimline 2 Key Pushbutton Safe? in Titanium

  • Fast #
  • Part #K001170
  • Item #7346327
  • Manufacturer Part #001170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stores up to 2 keys
  • Pushbutton lid
  • Available in white, clay and titanium
  • Mounts easily (screws included)
  • Size: 3.88 x 2.31 x 1.69 in.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
Door Hardware Type:
Key
Height:
1-69/100 in
Length:
3-22/25 in
Width:
2-31/100 in