Frequently Purchased Together
Product Details
Product Details
- Provides best protection during power outages
- Shows CO level in PPM and updates digital reading every 15 seconds allowing you to see if levels change
- Peak level memory displays the highest CO concentration measured since the last reset
- Test/Reset button tests CO alarm circuit operation and allows you to immediately silence the alarm
- Low battery signal alerts user when the batteries need to be replaced
- Slide-out battery door cover gives immediate access to batteries
- Battery safeguard makes it difficult to close the cover without batteries in the unit
- Easy to install
- 10-year life
- 10-year limited warranty
Specifications
- Battery Size:
- AA
- CE Approved:
- No
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Height:
- 2-3/4 in
- Power Source:
- Battery
- Temperature Rating:
- 100
- UL Listed:
- Yes
- Width:
- 4-1/2 in