Lock Box in Clay
Lock Box in Clay
Package Quantity Info:
Each: 1 Case: 6 Pallet: 720-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3-key portable push button key safe box
- Padlock stores up to 3 keys on doorknob
- Et your own combination with 1,000 combinations available
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clay
- Depth:
- 1-13/16 in
- Door Hardware Type:
- Lock Box
- Height:
- 5-3/4 in
- Material:
- Metal
- Size:
- 5-3/4 in x 4-7/16 in x 1-13/16 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 1.4 lb
- Width:
- 4-7/16 in