Alarm with LED Display in White
Model C3010-D Alarm with LED Display in White
Frequently Purchased Together
Product Details
Product Details
- Provides 10-year sealed lithium battery and digital display.
- LED Lights - Green for normal operation, Red for alarm, Amber for Error.
- Digital Display - Displays the level of carbon monoxide the unit is sensing. The unit updates this reading every 15 seconds.
- Peak Level Memory - Displays the highest CO concentration measured since the last reset.
Specifications
- Battery Type:
- Lithium
- CE Approved:
- No
- Collection:
- Model C3010-D
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 2-3/4 in
- Length:
- 4-1/2 in
- Power Source:
- Battery
- UL Listed:
- Yes