120V Air Conditioner Plug-In with Battery Backup
Night Hawk Co 120V Air Conditioner Plug-In with Battery Backup
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 222-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AC/DC plug-in
- Replaced by 9000263;21025759
- Test/Reset Button - Tests CO alarm circuit operation and allows you to immediately silence the alarm.
- End of Life Alarm - Alerts user to replace CO alarm after 10-years of operation.
- LED lights: Red - Illuminates when in alarm mode. Green - AC power is present, normal operation.
Specifications
- Collection:
- Night Hawk Co
- Color Finish Name:
- White
- FM Approved:
- No
- Height:
- 14-3/10 in
- NEMA:
- No
- Product Type:
- Air Conditioner Plug-In with Battery Backup
- UL Listed:
- Yes
- Volts:
- 9V
- Width:
- 7-3/5 in